Shop All Clevis Pins
G.L. Huyett
Clevis Pin 1-3/4 x 9 MCS PL
Mfr # CLP-1750-9000
Zoro # G700004275
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Medium Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLP-1750-9000
- Zoro # G700004275
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.750" (1-3/4) |
Usable Length | 8 3/8 in |
Fastener Length | 8.375" (8-3/8) |
Head Dia. (In.) | 2.250" (2-1/4) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Medium Carbon Steel |
Fastener Finish | Plain |
Used With | CP-250-2500 |
Description
Clevis Pins-Plain. Clevis Pin 1-3/4 x 9 MCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Stainless Steel Plain Finish, 50 PK (M51530.020.0001)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 3 5/16 in, Steel, Zinc Plated, 8 PK (73151)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 in, Stainless Steel, 316, Plain Finish, 10 PK (32518)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38403.075.0001)
- G.L. HUYETT Clevis Pin, Univ, Stl, 7/16x3 L, PK10 (WWG-CLPUZ-025)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 3/4 In (WWGCLPS6BPS6017)
- G.L. HUYETT Clevis Pin 1/2 x 6-1/2 LCS ZC (CLPZ-0500-6500)
- G.L. HUYETT Clevis End #3 1-8LH 1-1/16 3/4 SC (CLVC100-8L-100-075SC)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.375x2 1/2 In (WWGCLPS6BPS6012)
- G.L. HUYETT Clevis Pin 5/16 x 4-1/2 LCS PL (CLP-0312-4500)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK10 (WWG-CLPZ-206)
- G.L. Huyett Clevis Pins