Shop All Clevis Pins
G.L. Huyett
Clevis Pin 1-1/8 x 6 MCS PL
Mfr # CLP-1125-6000
Zoro # G900006444
product price: $8.25
/ea
Sold in multiples of 3 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Medium Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLP-1125-6000
- Zoro # G900006444
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.125" (1-1/8) |
Usable Length | 5 3/8 in |
Fastener Length | 5.375" (5-3/8) |
Head Dia. (In.) | 1.375" (1-3/8) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Medium Carbon Steel |
Fastener Finish | Plain |
Used With | BP-208 |
Description
Clevis Pins-Plain. Clevis Pin 1-1/8 x 6 MCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01200.031.0300)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.2400)
- SPAX Deck Screw, #14 x 2 in, Flat Head, Torx Drive (4191670600504)
- ZORO SELECT Helical Insert, Free-Running, M42-4.50 Thrd Sz, Stainless Steel (83203)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/2 In (WWGCLPS6BPS6016)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/2 In, PK5 (WWGCLPS6BPS6005)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 3/4 In (WWGCLPS6BPS6017)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/4 In, PK5 (WWGCLPS6BPS6004)
- G.L. HUYETT Clevis Pin 5/8 x 3 LCS ZY (CLPY-0625-3000)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/2 L, PK10 (WWG-CLPS-153)
- G.L. Huyett Clevis Pins