Shop All Clevis Pins
G.L. Huyett
Clevis Pin 1-1/4 x 9 MCS PL
Mfr # CLP-1250-9000
Zoro # G200006472
product price: $18.99
/ea
Sold in multiples of 2 for $37.98
$37.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Medium Carbon Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLP-1250-9000
- Zoro # G200006472
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.250" (1-1/4) |
Usable Length | 8 3/8 in |
Fastener Length | 8.375" (8-3/8) |
Head Dia. (In.) | 1.485" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Medium Carbon Steel |
Fastener Finish | Plain |
Used With | BP-208 |
Description
Clevis Pins-Plain. Clevis Pin 1-1/4 x 9 MCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400360)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-100)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Steel Zinc Plated Finish, 100 PK (U38400.006.0001)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62794)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 SS300 PL (CLPS-0750-4500)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x1 In (WWGCLPS6BPS6008)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- G.L. HUYETT Clevis Pin 1/4 x 3/4 SS316 PL (CLPS6-0250-0750)
- ALLIED TITANIUM Clevis Pin 1/2 X 1-15/16 Grip length with 9/64 hole, Grade 5 (Ti-6Al-4V) (0038200)
- G.L. Huyett Clevis Pins