Shop All Clevis Pins
G.L. Huyett
Clevis Pin 1-1/4 x 8 MCS ZY
Mfr # CLPY-1250-8000
Zoro # G700004862
original price:
$22.79
12% off
new price: $19.99
/ea
Sold in multiples of 2 for $39.98
$39.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Medium Carbon Steel
- Fastener Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLPY-1250-8000
- Zoro # G700004862
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.250" (1-1/4) |
Usable Length | 7 3/8 in |
Fastener Length | 7.375" (7-3/8) |
Head Dia. (In.) | 1.480" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Medium Carbon Steel |
Fastener Finish | Zinc Yellow |
Used With | BP-208 |
Description
Clevis Pins-Plated. Clevis Pin 1-1/4 x 8 MCS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04110.180.0040)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.160.0045)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0175)
- G.L. HUYETT Clevis End #3 1-8LH 1-1/16 3/4 SC (CLVC100-8L-100-075SC)
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- G.L. HUYETT Clevis Pin Universal 5/16 x 4 LCS ZC (CLPUZ-0312-4000)
- G.L. HUYETT Clevis Pin 1-1/4 x 9 MCS PL (CLP-1250-9000)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- ZORO SELECT 3/8x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-064)
- G.L. Huyett Clevis Pins