Shop All Clevis Pins
G.L. Huyett
Clevis End #2-1/2 3/4-10RH 1-1/16 3/4 SC
Mfr # CLVB075-10R-100-075SC
Zoro # G200010288
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis End
- Basic Material 1045 Carbon Steel
- Fastener Finish Self Colored
- Usable Length 5.125" (5-1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLVB075-10R-100-075SC
- Zoro # G200010288
- Country of Origin China
- Category Clevis Pins
Dimensions
Usable Length | 5.125" (5-1/8) |
Size | #2-1/2 x 3/4-10 |
Width | 1.250" (1-1/4) |
Details
System of Measurement | Inch |
Clevis Pin Type | Clevis End |
Basic Material | 1045 Carbon Steel |
Fastener Finish | Self Colored |
Standards | FedSpec A-A-1192A (Type 14) |
Thickness | .313" (5/16) |
Description
Finished Clevises-Right Hand. Clevis End #2-1/2 3/4-10RH 1-1/16 3/4 SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 1/4x1-3/4,5500lb, PK25 (U39140.025.0175)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (1795000)
- SUGATSUNE Susgatsune Vlss3 Screw On Fastmount Very Low Profile Clip Set (VL-SS3)
- G.L. HUYETT Clevis Pin Universal 3/8 x 2-1/2 LCS ZC (CLPUZ-0375-2500)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 SS300 PL (CLPS-0750-4500)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- G.L. HUYETT Clevis Pin 3/4 x 2-1/2 SS300 PL (CLPS-0750-2500)
- G.L. HUYETT Clevis Pin M12 x 60 Zinc ISO 2341 (CLPMZ-120-060-I)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/2 In (WWGCLPS6BPS6016)
- ZORO SELECT Clevis Pin, Steel, 0.437x2 1/4 In, PK10 (1WGH9)
- G.L. Huyett Clevis Pins