Shop All Clevis Pins
G.L. Huyett
Clevis End #2 1/2-13RH 9/16, 3/4 SC
Mfr # CLVA050-13R-050-075SC
Zoro # G300009960
product price: $19.55
/ea
Sold in multiples of 2 for $39.10
$39.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis End
- Basic Material 1045 Carbon Steel
- Fastener Finish Self Colored
- Usable Length 4.500" (4-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # CLVA050-13R-050-075SC
- Zoro # G300009960
- Country of Origin China
- Category Clevis Pins
Dimensions
Usable Length | 4.500" (4-1/2) |
Width | 1.063" (1-1/16) |
Size | #2 x 1/2-13 |
Details
System of Measurement | Inch |
Clevis Pin Type | Clevis End |
Basic Material | 1045 Carbon Steel |
Fastener Finish | Self Colored |
Standards | FedSpec A-A-1192A (Type 14) |
Thickness | .313" (5/16) |
Description
Finished Clevises-Right Hand. Clevis End #2 1/2-13RH 9/16, 3/4 SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (AD64AH200)
- ZORO SELECT Wing Nut, 3/8"-24, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16251.037.0001)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1 in W, 1 in H (WWG301000100036)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, 410 Stainless Steel Hex Head Hex Drive, 300 PK (3716KW410)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/2 In (WWGCLPS6BPS6016)
- G.L. HUYETT Clevis Pin Universal 5/16 x 4 LCS ZC (CLPUZ-0312-4000)
- G.L. HUYETT Clevis Pin 1-1/4 x 9 MCS PL (CLP-1250-9000)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x1 In (WWGCLPS6BPS6008)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x3 1/2 In (WWGCLPS6BPS6021)
- ZORO SELECT Precision Clevis Pin 11/16 Usable Lg (PIN3013114)
- G.L. Huyett Clevis Pins