Shop All Spring Nuts & Cage Nuts
G.L. Huyett
Cage Nut ScrSz 1/2-13 Pnl .093-.126 ZE15
Mfr # EFCN-D07969-1213-3B
Zoro # G100418160
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Minimum Panel Thickness 0.093 in
- Maximum Panel Thickness 0.126 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFCN-D07969-1213-3B
- Zoro # G100418160
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.093 in |
Maximum Panel Thickness | 0.126 in |
System of Measurement | Inch |
Description
Threaded Nuts-Self-Retaining. Cage Nut ScrSz 1/2-13 Pnl .093-.126 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK100 (SSCIA0-80050USA-100BX)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 3 in Shank, 3/4 in ID, Steel, Plain (K2021-3-SS)
- ZORO SELECT Internal Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (RCDHO824STPA)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.040.0050)
- G.L. HUYETT Lock Nut, M6-1.00, Wax Finish (EFUR-D98580-M61-81)
- G.L. HUYETT Cage Nut, #10-24, Phosphate Finish (EFCN-D31365-1024-4)
- G.L. HUYETT Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7956-1420-3B)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7998-M61-3B)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7988-M61-3B)
- G.L. HUYETT Cage Nut, #10-32, Zinc Electroplate Finish (EFCN-C7941-1032-3B)
- VAST Spring Nut, M10-1.50, 25 PK (V200 M10-25)
- G.L. Huyett Spring Nuts & Cage Nuts