Shop All Spring Nuts & Cage Nuts
G.L. Huyett
Cage Nut, #10-32, Zinc Electroplate Finish
Mfr # EFCN-C7941-1032-3B
Zoro # G9080456
product price: $0.26
/ea
Sold in multiples of 50 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Minimum Panel Thickness 0.064 in
- Maximum Panel Thickness 0.105 in
- Nut Finish Zinc Electroplate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # EFCN-C7941-1032-3B
- Zoro # G9080456
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.064 in |
Maximum Panel Thickness | 0.105 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Inch |
Cage Finish | Plain |
Thread Type | Fine |
Description
Cage Nut,#10-32 .064-.105 In.,ZE15, Nut Finish Plain, Cage Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0040)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51000.043.0500)
- ZORO SELECT Carriage Bolt, 1/4-20x1L, PK100 (U08300.025.0100)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, Carbon Steel, 10 PK (450-3-PK10)
- G.L. HUYETT Cage Nut, #10-24, Phosphate Finish (EFCN-D31365-1024-4)
- G.L. HUYETT Cage Nut, #10-32, Zinc Electroplate Finish (EFCN-D31365-1032-3B)
- G.L. HUYETT Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7956-1420-3B)
- G.L. HUYETT Lock Nut, M6-1.00, Wax Finish (EFUR-D98580-M61-81)
- G.L. HUYETT Spring Nut, #10-16, U Shape, Phosphate Finish (EFSN-C14810-10Z-4)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7988-M61-3B)
- MIDWEST FASTENER Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Zinc Plated Finish (61628)
- G.L. Huyett Spring Nuts & Cage Nuts