Shop All Cotter Pins
G.L. Huyett
Bridge Pin .177 x 3-3/4 CS ZC
Mfr # BP-0103/D
Zoro # G000398289
Sold in multiples of 30 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bridge Pins
- System of Measurement Inch
- Basic Material MB Spring Wire
- Cotter Pin Type Hair Pin
- Material Grade MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # BP-0103/D
- Zoro # G000398289
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.177 in |
Fastener Length | 3 3/4 in |
Overall Length | 3.750" (3-3/4) |
Details
Pin Item | Bridge Pin |
Hitch Pin Type | Bridge Pins |
System of Measurement | Inch |
Basic Material | MB Spring Wire |
Cotter Pin Type | Hair Pin |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Description
Bridge Pins-Plated. Bridge Pin .177 x 3-3/4 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Roofing Nail, 1 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR2DGAL)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 100 PK (1LAC3)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33178)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 5 PK (E130)
- G.L. HUYETT Cotter Pin, 3/32"Dx1/2" L, 316 SS, PK100 (WWG-093-0500-80)
- G.L. HUYETT Bridge Pin 3/16 x 4-1/16 CS ZC (BP-146/D)
- G.L. HUYETT Bridge Pin .177 x 3-3/4 SS PL (BPS-208/D)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/2" L, 316 SS, PK25 (WWG-156-1500-80)
- G.L. HUYETT Bridge Pin .177 x 3-1/2 CS ZC (BP-0012/D)
- G.L. HUYETT Cotter Pin 3/32 x 2 Monel (MS24665-343)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/8" L, PK100 (U39351.015.0125)
- G.L. Huyett Cotter Pins