Shop All Cotter Pins
G.L. Huyett
Bridge Pin .092 x 1-7/8 SS PL
Mfr # BPS-2105/D
Zoro # G200398249
Sold in multiples of 150 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Cotter Pin Type Hair Pin
- Material Grade 302/304
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # BPS-2105/D
- Zoro # G200398249
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.092 in |
Fastener Length | 1 7/8 in |
Details
Pin Item | Bridge Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Cotter Pin Type | Hair Pin |
Material Grade | 302/304 |
Fastener Finish | Plain |
Description
Bridge Pins-Stainless. Bridge Pin .092 x 1-7/8 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel 100 PK (FENWS38114)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST181930)
- MIDWEST FASTENER Fully Threaded Rod, M8-1.25mm, Zinc Plated Finish, 10 PK (76883)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel (U07111.075.0400)
- G.L. HUYETT Bridge Pin .091 x 2 CS ZC (BP-0006/D)
- G.L. HUYETT Bridge Pin 3/32 x 2-5/16 SS PL (BPS-207/D)
- G.L. HUYETT Cotter Pin 3/32 x 1-1/2 CS ZC (CP-093-1500/D)
- G.L. HUYETT Cotter Pin, 1/16"Dx1" L, 316 SS, PK100 (WWG-062-1000-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1" L, 316 SS, PK50 (WWG-125-1000-80)
- G.L. HUYETT Cotter Pin, 5/16"Dx5" L, 316 SS, PK2 (WWG-312-5000-80)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK25 (2UJK1)
- G.L. Huyett Cotter Pins