Shop All Cotter Pins
G.L. Huyett
Bridge Pin .091 x 2 CS ZC
Mfr # BP-0006/D
Zoro # G800398236
product price: $0.15
/ea
Sold in multiples of 135 for $20.25
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material MB Spring Wire
- Cotter Pin Type Hair Pin
- Material Grade MB
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BP-0006/D
- Zoro # G800398236
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.091 in |
Fastener Length | 2 in |
Overall Length | 2.000" (2) |
Details
Pin Item | Bridge Pin |
System of Measurement | Inch |
Basic Material | MB Spring Wire |
Cotter Pin Type | Hair Pin |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Hitch Pin Type | Bridge Pins |
Description
Bridge Pins-Plated. Bridge Pin .091 x 2 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37200.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.125.0001)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK (X1E-CON-ANC-DRY-1000x30)
- ZORO SELECT 1-1/2"-12 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07040.150.0600)
- G.L. HUYETT Bridge Pin .042 x 15/16 SS PL (BPS-2102/D)
- G.L. HUYETT Cotter Pin, 5/16"Dx2-1/2" L, 316 SS, PK5 (WWG-312-2500-80)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/4" L, 316 SS, PK25 (WWG-156-1250-80)
- G.L. HUYETT Cotter Pin, 3/16"Dx2-1/2" L, 316 SS, PK10 (WWG-187-2500-80)
- G.L. HUYETT Cotter Pin 3/16 x 6 CS PL (CPP-187-6000/D)
- G.L. HUYETT Ring Cotter SD 3/4 CS ZC (RC-0750)
- G.L. HUYETT Bridge Pin .243 x 5-1/8 CS ZY (BPY-235)
- G.L. Huyett Cotter Pins