Shop All Cotter Pins
G.L. Huyett
Bridge Pin .08 x 1-9/16 CS ZC
Mfr # BP-217/D
Zoro # G600398276
product price: $0.15
/ea
Sold in multiples of 250 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material MB Spring Wire
- Cotter Pin Type Hair Pin
- Material Grade MB
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BP-217/D
- Zoro # G600398276
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.08 in |
Fastener Length | 1 9/16 in |
Details
Pin Item | Bridge Pin |
System of Measurement | Inch |
Basic Material | MB Spring Wire |
Cotter Pin Type | Hair Pin |
Material Grade | MB |
Fastener Finish | Zinc Clear |
Description
Bridge Pins-Plated. Bridge Pin .08 x 1-9/16 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLB-16)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Brass Steel Flat Head Phillips Drive, 40 PK (64126)
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 50 PK (WASB#6NZ)
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx3" L, 316 SS, PK10 (WWG-250-3000-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1" L, 316 SS, PK100 (WWG-093-1000-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/2" L, 316 SS, PK50 (WWG-125-1500-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx2-1/2" L, 316 SS, PK10 (WWG-250-2500-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1/2" L, 316 SS, PK100 (WWG-093-0500-80)
- TITAN COTTER PIN LARGE 144PC ASSORTMENT (TL45206)
- G.L. Huyett Cotter Pins