Shop All Cotter Pins
G.L. Huyett
Bridge Pin .042 x 15/16 SS PL
Mfr # BPS-2102/D
Zoro # G600398207
product price: $0.10
/ea
Sold in multiples of 400 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Cotter Pin Type Hair Pin
- Material Grade 302/304
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BPS-2102/D
- Zoro # G600398207
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.042 in |
Fastener Length | 15/16 in |
Details
Pin Item | Bridge Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Cotter Pin Type | Hair Pin |
Material Grade | 302/304 |
Fastener Finish | Plain |
Description
Bridge Pins-Stainless. Bridge Pin .042 x 15/16 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 80 PK (4RXY2)
- HHIP 0.237" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0237)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U55010.031.0250)
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02583)
- G.L. HUYETT Bridge Pin 3/32 x 2-5/16 SS PL (BPS-207/D)
- G.L. HUYETT Bridge Pin .072 x 1-3/16 CS ZC (BP-0004/D)
- G.L. HUYETT Cotter Pin, 3/16"Dx1-1/2" L, 316 SS, PK25 (WWG-187-1500-80)
- G.L. HUYETT Ring Cotter SD 3/4 CS ZC (RC-0750)
- G.L. HUYETT Cotter Pin, 3/32"Dx1/2" L, 316 SS, PK100 (WWG-093-0500-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/2" L, 316 SS, PK50 (WWG-125-1500-80)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK25 (WWG-312-3000-SZ)
- G.L. Huyett Cotter Pins