Shop All Bilateral Key Stock
G.L. Huyett
Bilateral Key Stock, 1-1/4 in L, .2500" (1/4) W, 1/4 in H, Carbon Steel
Mfr # 5502500250-1250
Zoro # G700004893
product price: $0.53
/ea
Sold in multiples of 48 for $25.44
$25.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Bilateral
- Length 1-1/4 in
- Width .2500" (1/4)
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # 5502500250-1250
- Zoro # G700004893
- Country of Origin United States
- Category Bilateral Key Stock
Dimensions
Length | 1-1/4 in |
Width | .2500" (1/4) |
Height | 1/4 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Bilateral |
Material | Carbon Steel |
Finish | Plain |
End Type | Square |
Square | 1/4 in |
Description
Machine Key-Special Grade-HiCarb 1095 B. Key 1/4 x 1/4 x 1-1/4 Form B HC PL BIL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.019.0018)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09137)
- AMPG Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1/2 in Hex Wd (NUT6513816RL)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 12 mm H, Carbon Steel (WWG361210305)
- ZORO SELECT Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel Plain (WWG550500050012)
- ZORO SELECT Key Stock, 12 in L, 3/8 in W, 3/8 in H, Aluminum Plain (WWG040375037512)
- ZORO SELECT Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Aluminum (WWG040250025012)
- ZORO SELECT Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel Plain (WWG550750075012)
- ZORO SELECT Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel Plain (WWG550625062512)
- ZORO SELECT Bilateral Key Stock, 12 in L, 1/2 in W, 1/2 in H, Brass (WWG060500050012)
- ZORO SELECT Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass Plain (WWG060250025012)
- G.L. Huyett Bilateral Key Stock