Shop All Hitch Pins
G.L. Huyett
Bent Pin 5/16 x 3 LCS ZC
Mfr # BTP-0312-3000
Zoro # G300417772
product price: $0.70
/ea
Sold in multiples of 38 for $26.60
$26.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent Pin
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .313" (5/16)
- Usable Length 3.000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTP-0312-3000
- Zoro # G300417772
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 3.000" (3) |
Details
Pin Item | Bent Pin |
Hitch Pin Type | Bent Pin |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Drilled Bent Pins-Plated. Bent Pin 5/16 x 3 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00730)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.043.0400)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 316 Stainless Steel Plain Finish, 10 PK (Z0621-316)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Aluminum Body, 100 PK (TAC1210.1-100)
- G.L. HUYETT Bent Pin 1/2 x 7-1/4 LCS ZC (BTP-0500-7250)
- G.L. HUYETT Bent Pin 1/2 x 4 LCS ZC w/BP (BTP-0500-4000BP)
- G.L. HUYETT Hitch Pin Swivel Lock 3/4 x 6 ZC (HPSL-0750-6000)
- G.L. HUYETT Bent Pin 1 x 4-3/4 LCS ZC w/BP (BTP-1000-4750BP)
- G.L. HUYETT Hitch Pin 3/4 x 7 Y3 (HPU-0750-7000R)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 5/8x6 3/4 L (U39665.062.0600)
- G.L. Huyett Hitch Pins