Shop All Hitch Pins
G.L. Huyett
Bent Pin 1/2 x 7-1/4 LCS ZC
Mfr # BTP-0500-7250
Zoro # G200417827
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent Pin
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .500" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.L. Huyett
- MFR # BTP-0500-7250
- Zoro # G200417827
- Country of Origin China
- Category Hitch Pins
Dimensions
Pin Dia. | .500" (1/2) |
Usable Length | 7.250" (7-1/4) |
Details
Pin Item | Bent Pin |
Hitch Pin Type | Bent Pin |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Drilled Bent Pins-Plated. Bent Pin 1/2 x 7-1/4 LCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03946)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC4)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M04121.100.0001)
- G.L. HUYETT Bridge Pin .148 x 2-9/16 CS ZC (BP-2107/D)
- G.L. HUYETT Bent Pin 1/2 x 4 LCS ZC w/BP (BTP-0500-4000BP)
- G.L. HUYETT Adjustable Bent Pin 5/8 x 6 SS wBP (BTPUS-0625-6000BP)
- G.L. HUYETT Pos Lock 1/4 x 2 T-Handle Yellow (PLTY-0250-2000)
- G.L. HUYETT Hitch Pin Rnd Handle 5/8 x 5 ZY (HPL-0625-5000R)
- G.L. HUYETT Hitch Pin Rnd Handle 7/8 x 7 ZY (HPL-0875-7000R)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 SS wBP (BTPUS-0750-6000BP)
- DOUBLE HH MFG 1/4X1-3/4 Rnd Hitch Pin (81975)
- G.L. Huyett Hitch Pins