Shop All Hitch Pins
G.L. Huyett
Adjustable Bent Pin 3/8 x 4 LCS ZC wBP
Mfr # BTPUZ-0375-4000BP
Zoro # G800417951
product price: $1.89
/ea
Sold in multiples of 14 for $26.46
$26.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent Pin
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTPUZ-0375-4000BP
- Zoro # G800417951
- Country of Origin United States
- Category Hitch Pins
Dimensions
Pin Dia. | 3/8" |
Usable Length | 4" |
Details
Pin Item | Bent Pin |
Hitch Pin Type | Bent Pin |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Description
Drilled Bent Pins-Plated. Adjustable Bent Pin 3/8 x 4 LCS ZC wBP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Woodruff Key, 7/32 x 7/8 in Key Size, 1 in H (A-WK20)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U04160.056.0225)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Stainless Steel Body, 500 PK (U33670.015.0054)
- ZORO SELECT Class 9.8, Structural Bolt, Zinc & Yellow Plated Steel, 16 mm L, 50 PK (10097PK)
- G.L. HUYETT Bent Pin 1 x 4-3/4 LCS ZC w/BP (BTP-1000-4750BP)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 3-1/2 ZY (HPL-0500-3500R)
- G.L. HUYETT Hitch Pin 3/4 x 7 Y3 (HPU-0750-7000R)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 SS wBP (BTPUS-0750-6000BP)
- G.L. HUYETT Bent Pin 1/2 x 4 LCS ZC w/BP (BTP-0500-4000BP)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- KOCH HITCH PIN STL 7-1/2in. 1PK (4011623)
- G.L. Huyett Hitch Pins