Shop All Hitch Pins
G.L. Huyett
Adjustable Bent Pin 3/4 x 6 SS wBP
Mfr # BTPUS-0750-6000BP
Zoro # G700418003
product price: $23.69
/ea
Sold in multiples of 2 for $47.38
$47.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent Pin
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
- Pin Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.L. Huyett
- MFR # BTPUS-0750-6000BP
- Zoro # G700418003
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 3/4" |
Usable Length | 6" |
Details
Pin Item | Bent Pin |
Hitch Pin Type | Bent Pin |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Description
Drilled Bent Pins-Plated. Adjustable Bent Pin 3/4 x 6 SS wBP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 1 in L (UST237612)
- MIDWEST FASTENER Flange Nut, #10-32, Steel, Zinc Plated, 20 PK (39725)
- AU-VE-CO PRODUCTS THREADING NUTS ASSORTMNT (AVFP-252)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0150)
- G.L. HUYETT Bent Pin 1/2 x 4 LCS ZC w/BP (BTP-0500-4000BP)
- G.L. HUYETT Hitch Pin 3/4 x 7 Y3 (HPU-0750-7000R)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 LCS ZC wBP (BTPUZ-0750-6000BP)
- G.L. HUYETT Bent Pin 1/2 x 7-1/4 LCS ZC (BTP-0500-7250)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- G.L. HUYETT Hitch Pin Rnd Handle 7/8 x 7 ZY (HPL-0875-7000R)
- HERITAGE Hitch Pin Swivel Lock, 1/2"x3-1/2", Zc, Clr (HPSL-0500-3500)
- G.L. Huyett Hitch Pins