Shop All Dollies
Gks-Perfekt
White Roller, 3 5/16 x3 5/16
Mfr # 4-10018
Zoro # G7074392
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Color White
- Load Capacity 2,475 lb
- Wheel Diameter 3 3/8 in
- Includes Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 4-10018
- Zoro # G7074392
- Country of Origin Germany
- Category Dollies
Dimensions
Wheel Diameter | 3 3/8 in |
Wheel Width | 3 3/8 in |
Wheel Dia. | 3 3/8 in |
Details
Material | Polyamide |
Color | White |
Load Capacity | 2,475 lb |
Item | Replacement Roller |
Includes | Bearings |
Compatible with Product Type | GKS Machinery Dollies |
Description
Replacement Roller, Load Capacity 2,475 lb, Material Polyamide, Color White, Compatible with Product Type GKS Machinery Dollies, Includes Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x1-1/4" UNIVERSAL LAUNDRY CART CASTER (CB-ULCC414)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VJZ8)
- WESCO Seal Kit (052723)
- SERVICE CASTER SCC -6" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing -1200 lbs Cpty (SCC-VGR620)
- GKS-PERFEKT General Purpose Dolly, 13,200 lb., Roller (6-13439)
- GKS-PERFEKT General Purpose Dolly, 2200 lb., Roller (6-11456)
- GKS-PERFEKT Container Trolley, F6-C (5-13642)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- KEYSCO TOOLS Pick-Up Bed Dolly, Steel (77783)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 (FWD-1824-3R)
- Gks-Perfekt Dollies