Shop All Dollies
Gks-Perfekt
Transport Dolly, L30
Mfr # 3-11993
Zoro # G0634897
product price: $8,151.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$8,151.99
Free 30-Day Returns
Key Features
- Platform Length 820mm
- Number of Caster Wheels 12
- Platform Width 952mm
- Platform Height 180mm
- Load Capacity (Lb.) 30 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-11993
- Zoro # G0634897
- Country of Origin Germany
- Category Dollies
Dimensions
Platform Length | 820mm |
Platform Width | 952mm |
Platform Height | 180mm |
Details
Item | Transport Dolly,L30 |
Number of Caster Wheels | 12 |
Load Capacity (Lb.) | 30 ton |
Description
Transport Dolly,L30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 28"W, 48"L (L2K-2848)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Door Lock Kit W/Hardware for Rubbermaid Trademaster Carts (FG4512L60000)
- PEERLESS CHAIN 4 LB SLEDGE HAMMER W/HANDLE, 4200410 (4200410)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 4" W (PE04150PY)
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- GKS-PERFEKT Container Trolley, F6-C (5-13642)
- GKS-PERFEKT General Purpose Dolly, 2200 lb., Roller (6-11456)
- GKS-PERFEKT White Roller, 3 5/16 x3 5/16 (4-10018)
- GKS-PERFEKT General Purpose Dolly, 13,200 lb., Roller (6-13439)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- Gks-Perfekt Hand Trucks & Dollies