Shop All Dollies
Gks-Perfekt
Transport Dolly, F30
Mfr # 3-11992
Zoro # G0634851
product price: $4,846.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,846.99
Free 30-Day Returns
Key Features
- Platform Height 180mm
- Number of Caster Wheels 12
- Load Capacity (Lb.) 30 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-11992
- Zoro # G0634851
- Country of Origin Germany
- Category Dollies
Dimensions
Platform Height | 180mm |
Details
Item | Transport Dolly,F30 |
Number of Caster Wheels | 12 |
Load Capacity (Lb.) | 30 ton |
Description
Transport Dolly,F30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8D3C1P6)
- FABENCO Safety Gate, 22"-24.5", Steel (R70-21)
- MARTIN SPROCKET & GEAR Tt Friction Disc-2Per Pkg, TT35FD (TT35FD)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- GKS-PERFEKT Container Trolley, F6-C (5-13642)
- GKS-PERFEKT White Roller, 3 5/16 x3 5/16 (4-10018)
- GKS-PERFEKT General Purpose Dolly, 13,200 lb., Roller (6-13439)
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- GKS-PERFEKT General Purpose Dolly, 2200 lb., Roller (6-11456)
- ZEELINE Dolly with Steel Casters Up to 200 Pounds (ZE120-S)
- Gks-Perfekt Dollies