Shop All Surface Plate
Gks-Perfekt
Tandem Machine Dolly, 44,000 lb., Steel
Mfr # 5-11803
Zoro # G9867767
product price: $8,611.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$8,611.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 44,000 lb
- Roller Dia. 5 1/2 in
- Overall Height 7 1/8 in
- Overall Length 47 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 5-11803
- Zoro # G9867767
- Country of Origin Germany
- Category Surface Plate
Dimensions
Roller Dia. | 5 1/2 in |
Overall Height | 7 1/8 in |
Overall Length | 47 3/8 in |
Overall Width | 84 in |
Tow Eye Inside Dia. | 3 7/8 in |
Deck Height | 7 1/8 in |
Roller Axle Diameter | 1 11/32 in |
Width Across Deck | 49 5/8 in to 63 in |
Roller Width | 3 in |
Top Plate Width | 6 1/2 in |
Top Plate LxW | 6 1/2 in x 6 1/2 in |
Top Plate Length | 6 1/2 in |
Overall LxWxH | 47 3/8 in x 84 in x 7 1/8 in |
Wheel Width | 3 5/16 in |
Wheel Dia. | 5 1/2 in |
Description
Front Steerman Machine Roller, Load Capacity 44,000 lb, Deck Height 7 1/8 in, For Surface Type Any Surface, For Movement Type Straight/Rigid, Top Plate Length 6 1/2 in, Top Plate Width 6 1/2 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Width Across Deck 49 5/8 in to 63 in, Caster/Roller Configuration (8) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 47 3/8 in, Overall Width 84 in, Overall Height 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPT)
- BRECO Thumb Lever Air Gun, 3/4" Extension (BG2B5)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YV09)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50821)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10216)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- GKS-PERFEKT Machine Dolly, 132,000 lb., Steel (3-10227)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- H & H INDUSTRIAL PRODUCTS 12 X 8 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1598)
- Gks-Perfekt Surface Property Testing Tools