Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 88,000 lb., Steel
Mfr # 3-11771
Zoro # G9867663
product price: $7,971.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,971.99
Free 30-Day Returns
Key Features
- Color Red
- Number of Rollers 16
- Overall Width 47 3/8 in
- Roller Dia. 5 1/2 in
- Overall Length 33 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-11771
- Zoro # G9867663
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Width | 47 3/8 in |
Roller Dia. | 5 1/2 in |
Overall Length | 33 3/4 in |
Overall Height | 7 1/8 in |
Top Plate Width | 9 7/8 in |
Tow Eye Inside Dia. | 3 7/8 in |
Deck Length | 9 7/8 in |
Roller Axle Diameter | 1 11/32 in |
Deck LxWxH | 9 7/8 in x 9 7/8 in x 7 1/8 in |
Roller Width | 3 3/8 in |
Deck Width | 9 7/8 in |
Top Plate LxW | 9 7/8 in x 9 7/8 in |
Top Plate Length | 9 7/8 in |
Deck Height | 7 1/8 in |
Overall LxWxH | 33 3/4 in x 47 3/8 in x 7 1/8 in |
Wheel Dia. | 5 1/2 in |
Wheel Width | 3 5/16 in |
Description
Front Steerman Machine Roller, Load Capacity 88,000 lb, Deck Length 9 7/8 in, Deck Width 9 7/8 in, Deck Height 7 1/8 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 9 7/8 in, Top Plate Width 9 7/8 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Caster/Roller Configuration (12) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 33 3/4 in, Overall Width 47 3/8 in, Overall Height 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA For gravity drive indicators, with revolving handle, VDC.80-GXX1+I (VDC-GXX+I)
- KEO Countersink, 1 FL, 82 Deg, 1 1/2, Cobalt (55421)
- SENCO Nail Gun, 1/4" NPT (TN11G1)
- GREY PNEUMATIC Torque Extension 1/2" Dr, 7.63" L, 1 Pieces (28100)
- GKS-PERFEKT Tandem Machine Dolly, 26,400 lb., Steel (5-10230)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- GKS-PERFEKT Machine Dolly, 4400 lb., Steel (3-10205)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- H & H INDUSTRIAL PRODUCTS 6 X 6 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1596)
- Gks-Perfekt Surface Plate