Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 88,000 lb., Steel
Mfr # 3-11770
Zoro # G9867672
product price: $6,834.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$6,834.99
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 17 in
- Load Capacity 88,000 lb
- Overall Height 7 1/8 in
- Roller Dia. 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-11770
- Zoro # G9867672
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Length | 17 in |
Overall Height | 7 1/8 in |
Roller Dia. | 5 1/2 in |
Overall Width | 58 5/8 in |
Deck Length | 15 in |
Deck LxWxH | 15 in x 15 in x 7 1/8 in |
Deck Height | 7 1/8 in |
Width Across Deck | 32 in to 69 in |
Roller Axle Diameter | 1 11/32 in |
Roller Width | 3 3/8 in |
Top Plate LxW | 17 in x 15 in |
Top Plate Width | 15 in |
Overall LxWxH | 17 in x 58 5/8 in x 7 1/8 in |
Deck Width | 15 in |
Top Plate Length | 17 in |
Wheel Dia. | 5 1/2 in |
Wheel Width | 3 5/16 in |
Description
Back Steerman Machine Roller, Load Capacity 88,000 lb, Deck Length 15 in, Deck Width 15 in, Deck Height 7 1/8 in, For Surface Type Any Surface, Top Plate Length 17 in, Top Plate Width 15 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 32 in to 69 in, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 17 in, Overall Width 58 5/8 in, Overall Height 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive Deep Socket, Metric, 15 pcs (73214M)
- KNAACK Model 139-MT TOOL KAGE Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (139-MT)
- UNIVERSAL TOOL 1/2" Ratchet (UT2010)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 15/64 (C09664)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- GKS-PERFEKT Tandem Machine Dolly, 88,000 lb., Steel (5-11148)
- GKS-PERFEKT Rotating Machine Dolly, 4400 lb., Steel (6-10238)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- HHIP 4 1/2 X 5 X 8 Precision Ground Right Angle Plate (3402-1033)
- Gks-Perfekt Precision Measuring Tools