Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 6600 lb., Steel
Mfr # 3-10206
Zoro # G6796666
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Roller Dia. 3 1/8 in
- Overall Height 4 3/8 in
- Overall Width 39 3/8 in
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-10206
- Zoro # G6796666
- Country of Origin Germany
- Category Surface Plate
Dimensions
Roller Dia. | 3 1/8 in |
Overall Height | 4 3/8 in |
Overall Width | 39 3/8 in |
Overall Length | 6 in |
Roller Axle Diameter | 1 in |
Width Across Deck | 3 3/8 in to 11 7/8 in |
Top Plate LxW | 5 7/8 in x 5 7/8 in |
Deck Height | 4 3/8 in |
Overall LxWxH | 6 in x 39 3/8 in x 4 3/8 in |
Deck Length | 6 in |
Top Plate Width | 5 7/8 in |
Deck Width | 6 in |
Deck LxWxH | 6 in x 6 in x 4 3/8 in |
Top Plate Length | 5 7/8 in |
Roller Width | 3 1/8 in |
Wheel Dia. | 3 5/16 in |
Wheel Width | 3 5/16 in |
Description
Back Steerman Machine Roller, Load Capacity 6,600 lb, Deck Length 6 in, Deck Width 6 in, Deck Height 4 3/8 in, For Surface Type Any Surface, Top Plate Length 5 7/8 in, Top Plate Width 5 7/8 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 3 3/8 in to 11 7/8 in, Caster/Roller Configuration (4) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 6 in, Overall Width 39 3/8 in, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 4 mm 12-Point Metric Deep Socket (CP16164)
- GOURMETGALLEY JT21-T27 0.37 in. Staple - 1000 Per Pack - Pack of 5 (GO1402578)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins (S-340)
- CLEVELAND Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70264)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10216)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- HHIP 5 X 5 X 5" Ground Angle Plate Webbed End (3402-1055)
- Gks-Perfekt Surface Property Testing Tools