Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 66,000 lb., Steel
Mfr # 3-11993
Zoro # G9867681
product price: $7,398.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$7,398.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 66,000 lb
- Overall Width 36 1/4 in
- Roller Dia. 5 1/2 in
- Number of Rollers 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-11993
- Zoro # G9867681
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Width | 36 1/4 in |
Roller Dia. | 5 1/2 in |
Overall Height | 7 1/8 in |
Overall Length | 29 3/8 in |
Top Plate Length | 9 7/8 in |
Top Plate Width | 9 7/8 in |
Deck Width | 9 7/8 in |
Tow Eye Inside Dia. | 3 7/8 in |
Roller Width | 3 3/8 in |
Deck Height | 7 1/8 in |
Deck Length | 9 7/8 in |
Top Plate LxW | 9 7/8 in x 9 7/8 in |
Roller Axle Diameter | 1 11/32 in |
Deck LxWxH | 9 7/8 in x 9 7/8 in x 7 1/8 in |
Overall LxWxH | 29 3/8 in x 36 1/4 in x 7 1/8 in |
Wheel Width | 3 5/16 in |
Wheel Dia. | 5 1/2 in |
Description
Front Steerman Machine Roller, Load Capacity 66,000 lb, Deck Length 9 7/8 in, Deck Width 9 7/8 in, Deck Height 7 1/8 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 9 7/8 in, Top Plate Width 9 7/8 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Caster/Roller Configuration (12) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 29 3/8 in, Overall Width 36 1/4 in, Overall Height 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Sloyd Knife 25/8, General Purpose Hardwood (40060)
- SITEGEAR Belt, 10-Pocket Carpenter's Top Grain Leather Nail and Tool Bag W/ Belt, Leather (51-10113-TSB)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD1-1/8)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2LNFG)
- GKS-PERFEKT Rotating Machine Dolly, 4400 lb., Steel (6-10238)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10216)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- GKS-PERFEKT Machine Dolly, 4400 lb., Steel (3-10205)
- GKS-PERFEKT Tandem Machine Dolly, 88,000 lb., Steel (5-11148)
- HHIP 4 1/2 X 5 X 8 Precision Ground Right Angle Plate (3402-1033)
- Gks-Perfekt Surface Property Testing Tools