Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 66,000 lb., Steel
Mfr # 3-11992
Zoro # G9867697
product price: $4,816.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,816.99
Free 30-Day Returns
Key Features
- Color Red
- Overall Height 7 1/8 in
- Load Capacity 66,000 lb
- Overall Length 13 3/4 in
- Number of Rollers 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-11992
- Zoro # G9867697
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Height | 7 1/8 in |
Overall Length | 13 3/4 in |
Overall Width | 58 5/8 in |
Roller Dia. | 5 1/2 in |
Deck Height | 7 1/8 in |
Overall LxWxH | 13 3/4 in x 58 5/8 in x 7 1/8 in |
Top Plate LxW | 11 3/4 in x 11 1/4 in |
Roller Axle Diameter | 1 11/32 in |
Deck LxWxH | 11 7/8 in x 11 3/8 in x 7 1/8 in |
Deck Length | 11 7/8 in |
Deck Width | 11 3/8 in |
Top Plate Width | 11 1/4 in |
Top Plate Length | 11 3/4 in |
Width Across Deck | 25 1/2 in to 72 in |
Roller Width | 3 3/8 in |
Wheel Width | 3 5/16 in |
Wheel Dia. | 5 1/2 in |
Description
If you're looking for a heavy-duty surface plate, the GKS-PERFEKT 3-11992 Machine Dolly is your solution. It has a load capacity of 66,000 lbs., so it can easily accommodate even the heaviest machine tools. The steel roller dolly has an overall length of 13 3/4 in., width of 58 5/8 in. and height of 7 1/8 in.. The top plate measures 11 3/4 in. x 11 1/4 in.. and the deck measures 11 7/8 in. x 11 3/8 in.. With a red finish, this back steerman machine roller weighs 36 lb.. The roller diameter is 5 1/2", while the deck height is 7 1/8". If you need to move heavy equipment with ease, equip yourself with the GKS-PERFEKT 3-11992 Machine Dolly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Ratchet Punch Driver Kit W/ 3 Studs, Case (1904)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 2" (9-1-248 C)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5219MN)
- KLEIN TOOLS Pliers, Needle Nose Side-Cutters, Stripping, 6-Inch (D203-6H2)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10216)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- GKS-PERFEKT Machine Dolly, 4400 lb., Steel (3-10205)
- HHIP 4 X 4 X 3 X 1-1/8" Steel Right Angle Plate (3402-0443)
- Gks-Perfekt Surface Property Testing Tools