Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 4400 lb., Steel
Mfr # 3-10205
Zoro # G6876773
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Frame Material Steel
- Overall Height 4 in
- Roller Material Polyamide Blend
- Overall Width 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gks-Perfekt
- MFR # 3-10205
- Zoro # G6876773
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Height | 4 in |
Overall Width | 8 7/8 in |
Roller Dia. | 2 5/8 in |
Overall Length | 47 in |
Top Plate Length | 6 3/4 in |
Roller Width | 3 in |
Deck LxWxH | 6 3/4 in x 6 3/4 in x 4 in |
Deck Height | 4 in |
Tow Eye Inside Dia. | 3 7/8 in |
Top Plate Width | 6 3/4 in |
Deck Width | 6 3/4 in |
Deck Length | 6 3/4 in |
Handle Length | 37 3/8 in |
Overall LxWxH | 9 3/8 in x 8 7/8 in x 4 in |
Top Plate LxW | 6 3/4 in x 6 3/4 in |
Roller Axle Diameter | 1 in |
Wheel Dia. | 2 5/8 in |
Wheel Width | 3 in |
Description
Front Steerman Machine Roller, Load Capacity 4,400 lb, Deck Length 6 3/4 in, Deck Width 6 3/4 in, Deck Height 4 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 6 3/4 in, Top Plate Width 6 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Caster/Roller Configuration (4) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 47 in, Overall Width 8 7/8 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Bit, No. 12, 1" (13269)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2126R)
- KNIPEX 8" installation Pliers, Insulated (13 88 8 US)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- GKS-PERFEKT Rotating Machine Dolly, 4400 lb., Steel (6-10238)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10216)
- GKS-PERFEKT Tandem Machine Dolly, 26,400 lb., Steel (5-10230)
- HHIP 12 X 9 X 8 Open End Slotted Angle Plate (3402-0212)
- Gks-Perfekt Surface Property Testing Tools