Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 44,000 lb., Steel
Mfr # 3-11061
Zoro # G9867706
product price: $5,523.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$5,523.99
Free 30-Day Returns
Key Features
- Color Red
- Roller Material Polyamide Blend
- Overall Height 7 1/8 in
- Frame Material Steel
- Overall Length 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-11061
- Zoro # G9867706
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Height | 7 1/8 in |
Overall Length | 28 3/4 in |
Roller Dia. | 5 1/2 in |
Overall Width | 29 3/8 in |
Top Plate Length | 9 7/8 in |
Top Plate LxW | 9 7/8 in x 9 7/8 in |
Roller Axle Diameter | 1 11/32 in |
Top Plate Width | 9 7/8 in |
Deck Height | 7 1/8 in |
Roller Width | 3 1/8 in |
Overall LxWxH | 28 3/4 in x 29 3/8 in x 7 1/8 in |
Tow Eye Inside Dia. | 3 7/8 in |
Deck Width | 29 1/8 in |
Wheel Dia. | 5 1/2 in |
Wheel Width | 3 5/16 in |
Description
Front Steerman Machine Roller, Load Capacity 44,000 lb, Deck Width 29 1/8 in, Deck Height 7 1/8 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 9 7/8 in, Top Plate Width 9 7/8 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Caster/Roller Configuration (8) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 28 3/4 in, Overall Width 29 3/8 in, Overall Height 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Stainless Steel Revolving Handle, M8 x 1.25 Thread, 64mm Handle Length (RH-26SS)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 9/16" x 1" (SSPI.9/16)
- WESTWARD Wire Twist Pliers, 10-3/8in, Manual (48UV51)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12291)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- GKS-PERFEKT Machine Dolly, 4400 lb., Steel (3-10205)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- HHIP 5 X 8 X 12 Precision Ground Right Angle Plate (3402-1041)
- Gks-Perfekt Precision Measuring Tools