Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 44,000 lb., Steel
Mfr # 3-11060
Zoro # G9867715
product price: $3,719.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,719.99
Free 30-Day Returns
Key Features
- Color Red
- Roller Dia. 5 1/2 in
- Roller Material Polyamide Blend
- Overall Length 11 in
- Number of Rollers 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-11060
- Zoro # G9867715
- Country of Origin Germany
- Category Surface Plate
Dimensions
Roller Dia. | 5 1/2 in |
Overall Length | 11 in |
Overall Height | 7 1/8 in |
Overall Width | 63 in |
Top Plate Width | 8 3/4 in |
Overall LxWxH | 11 in x 63 in x 7 1/8 in |
Deck Height | 7 1/8 in |
Width Across Deck | 17 3/8 in to 63 in |
Deck Width | 8 3/4 in |
Deck LxWxH | 11 1/4 in x 8 3/4 in x 7 1/8 in |
Roller Axle Diameter | 1 11/32 in |
Top Plate LxW | 11 1/4 in x 8 3/4 in |
Roller Width | 3 1/8 in |
Deck Length | 11 1/4 in |
Top Plate Length | 11 1/4 in |
Wheel Dia. | 5 1/2 in |
Wheel Width | 3 5/16 in |
Description
Back Steerman Machine Roller, Load Capacity 44,000 lb, Deck Length 11 1/4 in, Deck Width 8 3/4 in, Deck Height 7 1/8 in, For Surface Type Any Surface, Top Plate Length 11 1/4 in, Top Plate Width 8 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 17 3/8 in to 63 in, Caster/Roller Configuration (8) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 11 in, Overall Width 63 in, Overall Height 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 4 to 15 mm, Sockets Only (CP12110-28MSD)
- FOWLER 12" Heavy Duty Dial Caliper (520251120)
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- GKS-PERFEKT Machine Dolly, 4400 lb., Steel (3-10205)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- GKS-PERFEKT Rotating Machine Dolly, 4400 lb., Steel (6-10238)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- HHIP 8 X 10 X 12 Precision Ground Right Angle Plate (3402-0110)
- Gks-Perfekt Surface Property Testing Tools