Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 39,600 lb., Steel
Mfr # 3-10215
Zoro # G7020334
product price: $2,514.99
/ea
Free Shipping & Returns
$2,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rollers 16
- Roller Dia. 3 1/8 in
- Roller Material Polyamide Blend
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-10215
- Zoro # G7020334
- Country of Origin Germany
- Category Surface Plate
Dimensions
Roller Dia. | 3 1/8 in |
Overall Length | 8 3/4 in |
Overall Height | 4 3/8 in |
Overall Width | 56 1/4 in |
Width Across Deck | 39 15/16 in to 56 3/8 in |
Top Plate Length | 5 7/8 in |
Roller Axle Diameter | 1 in |
Deck LxWxH | 8 in x 16 in x 4 3/8 in |
Deck Width | 16 in |
Deck Length | 8 in |
Top Plate Width | 16 in |
Deck Height | 4 3/8 in |
Roller Width | 3 1/8 in |
Overall LxWxH | 8 3/4 in x 56 1/4 in x 4 3/8 in |
Top Plate LxW | 5 7/8 in x 16 in |
Wheel Width | 3 5/16 in |
Wheel Dia. | 3 5/16 in |
Description
Back Steerman Machine Roller, Load Capacity 39,600 lb, Deck Length 8 in, Deck Width 16 in, Deck Height 4 3/8 in, For Surface Type Any Surface, Top Plate Length 5 7/8 in, Top Plate Width 16 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 39 15/16 in to 56 3/8 in, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 8 3/4 in, Overall Width 56 1/4 in, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting ACSR Cable Cutter (63607)
- ASTRO PNEUMATIC Onyx 1/2 Nano Angle Impact Wrench - 415Ft/Lb (1832)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (2867605)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- GKS-PERFEKT Tandem Machine Dolly, 26,400 lb., Steel (5-10230)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- GKS-PERFEKT Rotating Machine Dolly, 4400 lb., Steel (6-10238)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- HHIP 4 X 4 X 4" Stepped Angle Plate (3402-0101)
- Gks-Perfekt Surface Property Testing Tools