Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 19,800 lb., Steel
Mfr # 3-11070
Zoro # G6681157
product price: $1,824.99
/ea
Free Shipping & Returns
$1,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 19,800 lb
- Number of Rollers 12
- Overall Length 12 3/4 in
- Roller Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-11070
- Zoro # G6681157
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Length | 12 3/4 in |
Roller Dia. | 3 1/8 in |
Overall Width | 48 1/2 in |
Overall Height | 4 3/8 in |
Top Plate Width | 7 7/8 in |
Deck LxWxH | 7 7/8 in x 8 in x 4 3/8 in |
Deck Width | 8 in |
Top Plate Length | 7 7/8 in |
Deck Length | 7 7/8 in |
Roller Axle Diameter | 1 in |
Width Across Deck | 33 in to 48 3/8 in |
Roller Width | 3 1/8 in |
Deck Height | 4 3/8 in |
Overall LxWxH | 12 3/4 in x 48 1/2 in x 4 3/8 in |
Top Plate LxW | 7 7/8 in x 7 7/8 in |
Wheel Width | 3 5/16 in |
Wheel Dia. | 3 5/16 in |
Description
Back Steerman Machine Roller, Load Capacity 19,800 lb, Deck Length 7 7/8 in, Deck Width 8 in, Deck Height 4 3/8 in, For Surface Type Any surface, Top Plate Length 7 7/8 in, Top Plate Width 7 7/8 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 33 in to 48 3/8 in, Caster/Roller Configuration (16) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 12 3/4 in, Overall Width 48 1/2 in, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- H & H INDUSTRIAL PRODUCTS TP-3 Clamp (2100-2903)
- IRWIN Folding Utility Knife Utility, 6 in L (2089100)
- STANLEY Screwdriver #2 Round (64-172-A)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- GKS-PERFEKT Tandem Machine Dolly, 88,000 lb., Steel (5-11148)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10216)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- HHIP 29 Degree Acme Thread Pitch Gage With 15 Blades (4901-0033)
- Gks-Perfekt Precision Measuring Tools