Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 132,000 lb., Steel
Mfr # 3-10227
Zoro # G9867645
product price: $13,128.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$13,128.99
Free 30-Day Returns
Key Features
- Color Red
- Frame Material Steel
- Roller Dia. 5 1/2 in
- Number of Rollers 24
- Overall Width 67 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-10227
- Zoro # G9867645
- Country of Origin Germany
- Category Surface Plate
Dimensions
Roller Dia. | 5 1/2 in |
Overall Width | 67 3/8 in |
Overall Length | 32 7/8 in |
Overall Height | 7 1/8 in |
Roller Axle Diameter | 1 11/32 in |
Deck Height | 7 1/8 in |
Overall LxWxH | 32 7/8 in x 67 3/8 in x 7 1/8 in |
Top Plate Length | 13 3/8 in |
Deck Length | 9 7/8 in |
Tow Eye Inside Dia. | 3 7/8 in |
Top Plate Width | 13 3/8 in |
Roller Width | 3 1/8 in |
Top Plate LxW | 13 3/8 in x 13 3/8 in |
Deck Width | 67 3/8 in |
Wheel Width | 3 5/16 in |
Wheel Dia. | 5 1/2 in |
Description
Front Steerman Machine Roller, Load Capacity 132,000 lb, Deck Length 9 7/8 in, Deck Width 67 3/8 in, Deck Height 7 1/8 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 13 3/8 in, Top Plate Width 13 3/8 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel, Caster/Roller Configuration (24) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 32 7/8 in, Overall Width 67 3/8 in, Overall Height 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88224)
- IRWIN Socket Extension, Impact Drills, Cordless (1877497)
- INGERSOLL-RAND Tool Retractor, for 3.0-5.0 Lb, 6.5 Ft L (BMDS-2)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/8, Flat Head (SQ-3-01)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- GKS-PERFEKT Tandem Machine Dolly, 88,000 lb., Steel (5-11148)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- GKS-PERFEKT Machine Dolly, 4400 lb., Steel (3-10205)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- Gks-Perfekt Surface Plate