Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 132,000 lb., Steel
Mfr # 3-10226
Zoro # G9867654
product price: $9,494.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$9,494.99
Free 30-Day Returns
Key Features
- Color Red
- Overall Height 7 1/8 in
- Overall Width 94 7/8 in
- Load Capacity 132,000 lb
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 3-10226
- Zoro # G9867654
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Height | 7 1/8 in |
Overall Width | 94 7/8 in |
Overall Length | 15 3/8 in |
Roller Dia. | 5 1/2 in |
Deck LxWxH | 15 3/8 in x 17 3/8 in x 7 1/8 in |
Roller Axle Diameter | 1 11/32 in |
Top Plate Length | 15 3/8 in |
Width Across Deck | 43 3/8 in to 107 1/2 in |
Deck Width | 17 3/8 in |
Deck Length | 15 3/8 in |
Roller Width | 3 1/8 in |
Top Plate Width | 17 3/8 in |
Deck Height | 7 1/8 in |
Top Plate LxW | 15 3/8x 17 3/8 in |
Overall LxWxH | 15 3/8 in x 94 7/8 in x 7 1/8 in |
Wheel Width | 3 5/16 in |
Wheel Dia. | 5 1/2 in |
Description
Back Steerman Machine Roller, Load Capacity 132,000 lb, Deck Length 15 3/8 in, Deck Width 17 3/8 in, Deck Height 7 1/8 in, For Surface Type Any Surface, Top Plate Length 15 3/8 in, Top Plate Width 17 3/8 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 43 3/8 in to 107 1/2 in, Caster/Roller Configuration (24) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 15 3/8 in, Overall Width 94 7/8 in, Overall Height 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Milwaukee 2606-20 Battery (2606-20)
- MAYHEW PRO Line Punch, 8in L, 3/32in Tip, Steel, BO (22021)
- IRWIN Step Drill Bit, 5 to 35mm, 13 Hole Sz (16105)
- MIDWEST SNIPS Offset Hand Seamer Set, 9", Steel (MW-SO36)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10216)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- GKS-PERFEKT Tandem Machine Dolly, 88,000 lb., Steel (5-11148)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- HHIP 2 X 2 X 2" Ground Angle Plate Webbed End (3402-1052)
- Gks-Perfekt Precision Measuring Tools