Shop All Surface Plate
Gks-Perfekt
Machine Dolly, 13,200 lb., Steel
Mfr # 3-10208
Zoro # G6640584
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rollers 8
- Overall Width 40 5/8 in
- Frame Material Steel
- Overall Height 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gks-Perfekt
- MFR # 3-10208
- Zoro # G6640584
- Country of Origin Germany
- Category Surface Plate
Dimensions
Overall Width | 40 5/8 in |
Overall Height | 4 3/8 in |
Overall Length | 8 in |
Roller Dia. | 3 1/8 in |
Deck Height | 4 3/8 in |
Top Plate Length | 5 7/8 in |
Overall LxWxH | 8 in x 40 5/8 in x 4 3/8 in |
Width Across Deck | 25 1/4 in to 40 5/8 in |
Top Plate LxW | 5 7/8 in x 8 3/4 in |
Deck Length | 8 in |
Roller Width | 3 1/8 in |
Deck LxWxH | 8 in x 8 3/4 in x 4 3/8 in |
Deck Width | 8 3/4 in |
Top Plate Width | 8 3/4 in |
Roller Axle Diameter | 1 in |
Wheel Dia. | 3 5/16 in |
Wheel Width | 3 5/16 in |
Description
Back Steerman Machine Roller, Load Capacity 13,200 lb, Deck Length 8 in, Deck Width 8 3/4 in, Deck Height 4 3/8 in, For Surface Type Any Surface, Top Plate Length 5 7/8 in, Top Plate Width 8 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 25 1/4 in to 40 5/8 in, Caster/Roller Configuration (8) Rollers, Frame Material Steel, Number of Decks 2, Frame Finish Powder Coated, Overall Length 8 in, Overall Width 40 5/8 in, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 290mm 11 in. Digital Level Angle Slope, Durable Construction Single Pack (PTD250V)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (HTS-3-1PK)
- WESTWARD 3/4 in Drive, 25mm 12 pt Metric Socket, 12 Points (45J212)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (03051)
- GKS-PERFEKT Machine Dolly, 4400 lb., Steel (3-10205)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- GKS-PERFEKT Tandem Machine Dolly, 88,000 lb., Steel (5-11148)
- GKS-PERFEKT Machine Dolly, 39,600 lb., Steel (3-10215)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10313)
- Gks-Perfekt Precision Measuring Tools