Shop All Hydraulic Axle Jacks
Gks-Perfekt
Hydraulic Toe Jack, Capacity 30 Tons
Mfr # 1-11140
Zoro # G9811681
product price: $8,902.99
/ea
Free Shipping & Returns
$8,902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 30 ton
- Lifting Height Max. 6 1/8 in
- Lifting Height Min. 1 5/8 in
- Handle Lock Positions 1
- Base Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 1-11140
- Zoro # G9811681
- Country of Origin Germany
- Category Hydraulic Axle Jacks
Dimensions
Lifting Height Max. | 6 1/8 in |
Lifting Height Min. | 1 5/8 in |
Min. Toe Height (In.) | 1-5/8 |
Max. Height (In.) | 12 in |
Base Size (In.) | 16 3/8 x 15 3/4 |
Base Length | 16 3/8 in |
Base Width | 15 3/4 in |
Maximum Lift Height | 6 3/32 in |
Minimum Lift Height | 1 19/32 in |
Top Plate Size | 6.1 in L x 5.9 in W |
Overall Height | 13 in |
Description
Hydraulic Toe Jack, Jack Type Toe Jack, Load Capacity 30 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 1 19/32 in, Maximum Lift Height 6 3/32 in, Power Source Air, Standards ASME/ANSI, Base Length 16 3/8 in, Base Width 15 3/4 in, Features Non-Slip Friction Pad, Handle Type Telescopic Handle, Includes Antislip Pad, Cast-Iron Toe, Coupling Adapter, Telescopic Handle, Item Weight 232 lb, Maximum Operating Pressure 6,327 psi, Number of Lift Positions 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 8, PAJ-308 (PAJ-308)
- FASTWAY Fastway 92-02-4100 e2 Round Bar Hitch Shank - 2.5" Drop x 5.5" Rise x 12" Length (92-02-4100)
- HALTEC Tire Valve, Stdrd Bore, 4-3/8in, Brass, PK10 (TV-573-HT)
- SYNERGY DODGE STEERING BOX BRACE 09-12 4WD 2500, 3500 (8559-04)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 20 Tons (1-10184)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 15 Tons (1-10183)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 5 Tons (1-10181)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 10 Tons (1-10182)
- SFA COMPANIES Hein-Werner 20 Ton Axle Jack - HW93733 (HW93733)
- JET 441305 SJ-5T, 5-Ton Screw Jack (441305-JET)
- ESCO/EQUIPMENT SUPPLY CO Bladder Jack (92041)
- Gks-Perfekt Hydraulic Axle Jacks