Shop All Hydraulic Axle Jacks
Gks-Perfekt
Hydraulic Toe Jack, Capacity 20 Tons
Mfr # 1-10184
Zoro # G9811697
Free Shipping & Returns
$5,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 20 ton
- Lifting Height Max. 6 5/16 in
- Lifting Height Min. 1 3/16 in
- Base Welded
- Handle Lock Positions 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gks-Perfekt
- MFR # 1-10184
- Zoro # G9811697
- Country of Origin Germany
- Category Hydraulic Axle Jacks
Dimensions
Lifting Height Max. | 6 5/16 in |
Lifting Height Min. | 1 3/16 in |
Base Size (In.) | 17 7/8 x 12 5/8 |
Min. Toe Height (In.) | 1-3/16 |
Max. Height (In.) | 13 in |
Handle Length | 17 in |
Overall Height | 12 13/16 in |
Maximum Lift Height | 6 5/16 in |
Minimum Lift Height | 1 3/16 in |
Top Plate Size | 4.6 in L x 4.2 in W |
Base Width | 12 5/8 in |
Base Length | 17 7/8 in |
Description
Hydraulic Toe Jack, Jack Type Toe Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Pneumatic, Minimum Lift Height 1 3/16 in, Maximum Lift Height 6 5/16 in, Power Source Air/Hydraulic, Standards ANSI/ASME, Testmark BGV D8, Base Length 17 7/8 in, Base Width 12 5/8 in, Features Non-Slip Friction Pad, Handle Length 17 in, Handle Type Telescopic Handle, Includes Antislip Pad, Cast-Iron Toe, Coupling Adapter, Telescopic Handle, Item Weight 159 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA VALTERRA LLC T10036VP Sewer Waste Valve Handle (V46-T10036VP)
- WAI GLOBAL Alternator, ALTND IRIF, 55 Amp12 Volt, CW, 1Groove Pulley (14684N)
- ZORO SELECT FUNNEL INDUSTRIAL 8 QT (342345)
- FAIRCHILD INDUSTRIES D4020 - 1997-2005 Jeep Wrangler Cowl Seal (D4020)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 30 Tons (1-11140)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 15 Tons (1-10183)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 10 Tons (1-10182)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 5 Tons (1-10181)
- OMEGALIFT Toe Jack, 10 tons (13200)
- VIKING Axle Jacks - Air/Hydraulic (56220A)
- WILLIAMS Williams Toe Jack, 10 t (4T10T)
- Gks-Perfekt Hydraulic Axle Jacks