Shop All Hydraulic Axle Jacks
Gks-Perfekt
Hydraulic Toe Jack, Capacity 10 Tons
Mfr # 1-10182
Zoro # G6633015
product price: $2,885.99
/ea
Free Shipping & Returns
$2,885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 10 ton
- Lifting Height Max. 6 5/16 in
- Lifting Height Min. 5/8 in
- Handle Lock Positions 1
- Max. Height (In.) 13 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 1-10182
- Zoro # G6633015
- Country of Origin Germany
- Category Hydraulic Axle Jacks
Dimensions
Lifting Height Max. | 6 5/16 in |
Lifting Height Min. | 5/8 in |
Max. Height (In.) | 13 3/16 in |
Min. Toe Height (In.) | 13/16 |
Handle Length | 17 in |
Base Size (In.) | 12 5/8 x 9 7/16 |
Base Length | 12 5/8 in |
Base Width | 9 7/16 in |
Overall Height | 12 3/16 in |
Minimum Lift Height | 5/8 in |
Top Plate Size | 2.7 in L x 2.4 in W |
Maximum Lift Height | 6 5/16 in |
Description
Hydraulic Toe Jack, Jack Type Toe Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Pneumatic, Minimum Lift Height 5/8 in, Maximum Lift Height 6 5/16 in, Power Source Air/Hydraulic, Standards ANSI/ASME, Testmark BGV D8, Base Length 12 5/8 in, Base Width 9 7/16 in, Features Non-Slip Friction Pad, Handle Length 17 in, Handle Type Telescopic Handle, Includes Antislip Pad, Cast-Iron Toe, Coupling Adapter, Telescopic Handle, Item Weight 71 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Cigarette Lighter Plug, Reverse Polarity (RP-222)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 45 deg. (45-125 X 10)
- MAX VISION Wiper Blade, Conventional, Rubber, 24" Size (MXV241)
- BALDWIN FILTERS Air Dryer Filter, 7-9/32 x 7-17/32 in. (BA5373)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 30 Tons (1-11140)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 20 Tons (1-10184)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 5 Tons (1-10181)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 15 Tons (1-10183)
- SUNEX 22 Ton Air/Hydraulic Truck Jack (6822)
- OMEGALIFT Toe Jack, 10 tons (13200)
- SFA COMPANIES Hein-Werner 20 Ton Axle Jack - HW93733 (HW93733)
- Gks-Perfekt Hydraulic Axle Jacks