Shop All Floor Jacks
Gks-Perfekt
Hydraulic Forklift Jack, G5
Mfr # 1-10189
Zoro # G0634790
product price: $2,099.99
/ea
Free Shipping & Returns
$2,099.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Lifting Height 5-1/2"
- Type Hydraulic Jack
- For Use With Forklift Trucks, Industrial Vehicles
- Length 15.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 1-10189
- Zoro # G0634790
- Country of Origin Germany
- Category Floor Jacks
Dimensions
Length | 15.6" |
Details
Item | Hydraulic Forklift Jack |
Features | Lifting Height 5-1/2" |
Lifting Capacity | 5 Tons |
Type | Hydraulic Jack |
For Use With | Forklift Trucks, Industrial Vehicles |
Description
Hydraulic Forklift Jack,G5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Valve Cover Gasket Set, VS50355 (VS50355)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF1056)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow (MSF1435007)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 100 ft. (82-5824)
- GKS-PERFEKT Hydraulic Forklift Jack, G10 (1-12378)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352HD)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 2 Stage, 66/33 tons (92006)
- UNITEC RakJakâ„¢ 2-Ton Pneumatic Jack (DBT2)
- TIGER JACK POST COLUMN 1'4"" to 1'8"" (3A-1418)
- LIPPERT 24IN SCISSOR JACK KIT WITH CRANK HANDLE (PAIR) (285326)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 4 Stage (92010)
- Gks-Perfekt Floor Jacks