Shop All Floor Jacks
Gks-Perfekt
Hydraulic Forklift Jack, G10
Mfr # 1-12378
Zoro # G0634781
product price: $3,530.99
/ea
Free Shipping & Returns
$3,530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Lifting Height 5-1/2"
- Type Hydraulic Jack
- For Use With Forklift Trucks, Industrial Vehicles
- Length 18.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 1-12378
- Zoro # G0634781
- Country of Origin Germany
- Category Floor Jacks
Dimensions
Length | 18.1" |
Details
Item | Hydraulic Forklift Jack |
Features | Lifting Height 5-1/2" |
Type | Hydraulic Jack |
Lifting Capacity | 10 Tons |
For Use With | Forklift Trucks, Industrial Vehicles |
Description
Hydraulic Forklift Jack,G10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD 6" Combo Deck Brush - Soft & Medium (965)
- WEGMANN AUTOMOTIVE Wheel Weight Pliers (50KE)
- TEKONSHA Tekonsha 3021-P Trailer Brake Control Wiring Harness - 2 Plugs, Dodge (3021-P)
- SPRAYWAY 20 Oz. Instant Shine Can, Clear, Wash and Shine (SW936)
- GKS-PERFEKT Hydraulic Forklift Jack, G5 (1-10189)
- PRO-LIFT Motorcycle Jack, Hydraulic, 1500 lb. (T-2152)
- GRAY 20000 lb. Air Operated End Lift 50" Max. Lifting H., 14" Min. Lifting H (KL-20)
- PERFORMANCE TOOL 2 Ton Compact Trolley Jack Jack-Trolley, W1606 (W1606)
- OEMTOOLS Floor Jack Crossbeam (24833)
- SFA COMPANIES Hein-Werner 10 Ton Manual Service Jack - HW93660 (HW93660)
- SUNEX ® 10 Ton Air Lift Jack (6710)
- Gks-Perfekt Floor Jacks