Shop All Electric Hydraulic Pumps
Gks-Perfekt
Hydraulic Electric Pump, Hydraulic, 0.5 hp, Induction Motor
Mfr # 2-10199
Zoro # G7099127
product price: $3,759.99
/ea
Free Shipping & Returns
$3,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic
- Reservoir Capacity (Cu.-In.) 283.375
- Reservoir Capacity (Gal.) 1.25
- Oil Displacement @ 100 PSI 155 cu in/min
- Oil Displacement @ 700 PSI 25.4 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks-Perfekt
- MFR # 2-10199
- Zoro # G7099127
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Width | 9.3 in |
Overall Height | 19.4 in |
Overall Length | 11.3 in |
Description
Hydraulic Electric Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 120V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 7,542 psi, Displacement @ 5000 psi 0.67 gpm, Displacement @ 10,000 PSI 18.5 cu in/min, Control Valve Type 2-Way, Reservoir Capacity 1.3 gal, Reservoir Material Steel, Overall Height 19.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 120V AC, Current 5 A, Displacement @ 100 psi 155 cu in/min, Displacement @ 700 psi 25.4 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Dl Magnum Cooling System, Magnem (30632)
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (37400188)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP32)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2-1/4 Inch Diameter Gear (H5036221)
- BVA 21 In Reservoir, 2Speed, 10,000 Psi, P352 (P352)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation And 2-1/2 Inch Dia. Gear (C1010DMCCW)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2-1/2 Inch Diameter Gear (C1010)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-3/4 Inch Diameter Gear (H5036171)
- MAXIM Power Unit Pumping Station 12V 1.3 Flow, 2500 PSI, 6 Qt. Poly Tank, Sae 6 (253157)
- CHIEF Flange Pump 4 Bolt 2 Stage 3045 PSI, 7 Gpm, .384/.061 Cid, 3600 Rpm (250096)
- Gks-Perfekt Electric Hydraulic Pumps