Shop All Dollies
Gks-Perfekt
General Purpose Dolly, 2200 lb., Roller
Mfr # 6-11456
Zoro # G7124905
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2,200 lb
- Assembled Yes
- Platform Length 20 in
- Number of Caster Wheels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gks-Perfekt
- MFR # 6-11456
- Zoro # G7124905
- Country of Origin Germany
- Category Dollies
Dimensions
Platform Length | 20 in |
Caster Wheel Dia. | 3 in |
Platform Height | 3 9/10 in |
Platform Width | 21 1/4 in |
Caster Wheel Width | 2 5/8 in |
Overall Width | 20 1/4 in |
Overall Length | 20 in |
Axle Dia. | 1 in |
Overall LxWxH | 20 in x 20 1/4 in x 3 7/8 in |
Deck Height | 3 7/8 in |
Overall Height | 3 7/8 in |
Top Plate Width | 20 in |
Top Plate LxW | 20 in x 20 in |
Top Plate Length | 20 in |
Caster Width | 2 5/8 in |
Description
Multidirectional Machine Roller, Load Capacity 2,200 lb, Deck Height 3 7/8 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 20 in, Top Plate Width 20 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Caster/Roller Configuration (3) Swivel, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 20 in, Overall Width 20 1/4 in, Overall Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGKL-1832-5PY)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18-WK-DL)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101135)
- ZORO SELECT Swivel Plate Caster, 5 in. Dia, 1000 lb. (930CA05201SG)
- GKS-PERFEKT Container Trolley, F6-C (5-13642)
- GKS-PERFEKT General Purpose Dolly, 13,200 lb., Roller (6-13439)
- GKS-PERFEKT White Roller, 3 5/16 x3 5/16 (4-10018)
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- Gks-Perfekt Hand Trucks & Dollies