Shop All Dollies
Gks Lifting And Moving Solutions
GKS Perfekt Tandem Roller Dolly Swivel Plates, Adjustable Width Frame 13,200 Lb. Cap.
Mfr # 5-10229
Zoro # G208436073
product price: $2,330.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,330.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks Lifting And Moving Solutions
- MFR # 5-10229
- Zoro # G208436073
- Country of Origin Germany
- Category Dollies
Description
Gks perfekt machinery transport roller dolly roller dollies safely move loads up to 13,200 lbs.!! transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching. swivel plates with steer handle and adjustable width frame kit can fit a variety of loads. Ergonomic t-style handle offers easy maneuverability. note: when combining multiple roller dollies on a single load, the total load capacity is the combined capacity of each device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 70 lb (02-3426-103)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-366048-3-3K-6PH-95)
- CAMPBELL CHAIN & FITTINGS 1/2" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798895)
- ZORO SELECT Swivel Plate Caster, 8 in Dia, 675 lb, Ball (P21S-RCP080K-14)
- GKS LIFTING AND MOVING SOLUTIONS GKS Perfekt Machinery Roller Dolly Swivel Plate, Steer Handle 13,200 Lb. Cap. (3-10209)
- EXTREME MAX Extreme Max 5800.0228 V-Slides Snowmobile Dolly System - Steel, Red (5800.0228)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- ZORO SELECT Dolly, Machine, 500 Lb (HTC-2000)
- BOND CASTERS & WHEELS Bond Ballistic Nylon Dolly Carry Case 2128 for 2127 & 3310 Dollies - 4 Dolly Capacity - Black (3110020)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-12)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF53)
- Gks Lifting And Moving Solutions Dollies