Shop All Dollies
Gks Lifting And Moving Solutions
GKS Perfekt Rotating Multi-directional Machine Dolly 8800 Lb. Cap.
Mfr # 6-10240
Zoro # G008436129
product price: $3,298.99
/ea
Free Shipping & Returns
$3,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks Lifting And Moving Solutions
- MFR # 6-10240
- Zoro # G008436129
- Country of Origin Germany
- Category Dollies
Description
Gks perfekt rotating multi-directional machine dolly rotating dollies provide 360 movement in tight spaces!! these dollies offer the ability to maneuver closely positioned heavy machinery in a multi-directional 360 axis, allowing loads to be moved in and out of confined spaces with ease. Multiple dollies can be used simultaneously under the machines support points for additional flexibility. Non-marking nylon swivel rollers are supported by heavy duty trunnion bearings for superior longevity. Textured rubber center padding provides additional gripping force. Durable steel construction has a scratch-resistant powder coat finish. note: when combining multiple machine dollies on a single load, the total load capacity is the combined capacity of each dolly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Walkboard - X-panded Steel - 19" W x 7' L (0044-205)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x19, SS (2TAZ6)
- KEEPER Web Strap, Cam Buckle, 6ftx1In, 400 lb, PK2 (05715)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214XSU)
- GKS LIFTING AND MOVING SOLUTIONS GKS Perfekt Machinery Roller Dolly Swivel Plate, Steer Handle 13,200 Lb. Cap. (3-10209)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- TRANSFORMING TECHNOLOGIES 44 Gallon Anti-Static Metal Trash Can Dolly WBASDM (33AWBASDOLLY)
- VESTIL Ergo Elevated Bucket/Pail Dolly, 100 lb (PDOL-26)
- ZORO SELECT Movers Dolly, 1000lb, 36x24x4-3/8 In. (9GKA3)
- ZORO SELECT General Purpose Dolly, 36x24, Vinyl (48J076)
- ALLEGRO INDUSTRIES Steel Dolly (9401-27)
- Gks Lifting And Moving Solutions Hand Trucks & Dollies