Shop All Machinery Movers
Gks Lifting And Moving Solutions
GKS Perfekt Machinery Roller Dolly Swivel Plate, Steer Handle 6600 Lb. Cap.
Mfr # 3-10207
Zoro # G908588874
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks Lifting And Moving Solutions
- MFR # 3-10207
- Zoro # G908588874
- Country of Origin Germany
- Category Machinery Movers
Description
Gks perfekt machinery transport roller dolly roller dollies safely move loads up to 6600 lbs.!! transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching. swivel plate with steering handle unit provides controlled turning and straight-line movement. Ergonomic t-style steer handle offers easy maneuverability. note: when combining multiple roller dollies on a single load, the total load capacity is the combined capacity of each device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow (PAL-LP)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H (TNF06)
- ZORO SELECT Fixed Eye Pully, Chrome (1RCG6)
- DAYTON Intermediate Car, I-Beam Festoon (33N199)
- GKS LIFTING AND MOVING SOLUTIONS Multidirectional Dolly, RL8 (6-13817)
- PAKE HANDLING TOOLS Furniture & Crate Mover, Flow-Back Handle, 3960 lb. Cap, 2PK (PAKFM02F)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 1100 lb. Cap, Steel, 3 PU Rollers (PAKRM03)
- SHEPHERD HARDWARE Appliance Roller 1 Pair (9603)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- HILMAN ROLLERS 10-TON CAPACITY DELUXE (HTJ-10D)
- PAKE HANDLING TOOLS Machinery Mover, 9900 lb. Cap, Steel Wheel, Set of 2 (PAKFM06)
- Gks Lifting And Moving Solutions Machinery Movers