Shop All Dollies
Gks Lifting And Moving Solutions
GKS Perfekt Machinery Roller Dolly Swivel Plate, Steer Handle 4400 Lb. Cap.
Mfr # 3-10205
Zoro # G808436213
Free Shipping & Returns
$2,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gks Lifting And Moving Solutions
- MFR # 3-10205
- Zoro # G808436213
- Country of Origin Germany
- Category Dollies
Description
Gks perfekt machinery transport roller dolly roller dollies safely move loads up to 4400 lbs.!! transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching. swivel plate with steering handle unit provides controlled turning and straight-line movement. Ergonomic t-style steer handle offers easy maneuverability. note: when combining multiple roller dollies on a single load, the total load capacity is the combined capacity of each device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- CROSBY Fist Grip, Double Saddle, 5/16in (1010499)
- ZORO SELECT Solid Wheel, Sawtooth, 200 lb. Load Rating (53CM47)
- PEERLESS Chain, 10 ft., 22,600 lb., For Lifting (5510810)
- GKS LIFTING AND MOVING SOLUTIONS GKS Perfekt Machinery Roller Dolly Swivel Plate, Steer Handle 13,200 Lb. Cap. (3-10209)
- ORBIS Container Dolly, 650 lb. (DGS6040 Dolly Grey 3)
- TIIGER TwoWheel Steerable Pole Dolly (1025A)
- GLOBAL EQUIPMENT Drum Dolly for 30 Gallon Drum - Rubber Wheels 600 Lb. Capacity (101323)
- OMEGALIFT Wheel Dolly, 20-1/2" L x 13-7/8" W (47020)
- ORBIS Food Service Dolly, 400 lb. (NPL701 Dolly)
- VESTIL Black Steel Dolly Set 8"x8"x3-5/8", 2PK (SDOL-2)
- Gks Lifting And Moving Solutions Hand Trucks & Dollies