Shop All Dollies
Gks Lifting And Moving Solutions
GKS Perfekt Machinery Roller Dolly Swivel Plate, Steer Handle 19,800 Lb. Cap.
Mfr # 3-11071
Zoro # G508436223
product price: $2,870.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,870.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks Lifting And Moving Solutions
- MFR # 3-11071
- Zoro # G508436223
- Country of Origin Germany
- Category Dollies
Description
Gks perfekt machinery transport roller dolly roller dollies safely move loads up to 19,800 lbs.!! transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching. swivel plate with steering handle unit provides controlled turning and straight-line movement. Ergonomic t-style steer handle offers easy maneuverability. This model has a 2 i.d. Tow eye to allow towing up to 1.9 mph. note: when combining multiple roller dollies on a single load, the total load capacity is the combined capacity of each device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 41 in L x 68 in H (SEC53DC)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385S)
- KOCH INDUSTRIES Clevis Twisted Hdg 3-7/8X15/16 (4004553/M8278)
- SERVICE CASTER 2" Black Soft Wheel Grip Ring Office Chair Casters Set of 4 (SCC-GR02S50-TPR-BLK-716-4)
- GKS LIFTING AND MOVING SOLUTIONS GKS Perfekt Machinery Roller Dolly Swivel Plate, Steer Handle 13,200 Lb. Cap. (3-10209)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF55)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1200 Lb. Capacity (952156B)
- VESTIL Leg Dolly, 300 lb., 12 x 10-3/4 (LEG-D-12)
- VESTIL 8.5x8.5 Cast Aluminum Dolly, 6,000 lb Capacity (VPRDO-4)
- Gks Lifting And Moving Solutions Hand Trucks & Dollies