Shop All Dollies
Gks Lifting And Moving Solutions
GKS Perfekt Machinery Roller Dolly Rigid Plates, Adj. Width Connector Bar 26,400 Lb.
Mfr # 3-10312
Zoro # G908436120
product price: $2,478.99
/ea
Free Shipping & Returns
$2,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks Lifting And Moving Solutions
- MFR # 3-10312
- Zoro # G908436120
- Country of Origin Germany
- Category Dollies
Description
Gks perfekt machinery transport roller dolly roller dollies safely move loads up to 26,400 lbs.!! transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching. rigid plates with adjustable-width connector model is ideal for straight-line movement. The two contact points are connected by an adjustable bar that keeps them parallel. note: when combining multiple roller dollies on a single load, the total load capacity is the combined capacity of each device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2P)
- B & P MANUFACTURING Hand Truck Grip, Vinyl, 3" H, 2" W (8017-003)
- KEEPER Bungee Strap, Black, 24 in Length, EPDM Rubber (06224)
- GKS LIFTING AND MOVING SOLUTIONS GKS Perfekt Machinery Roller Dolly Swivel Plate, Steer Handle 13,200 Lb. Cap. (3-10209)
- GKS LIFTING AND MOVING SOLUTIONS GKS Perfekt Rotating Multi-Directional Machine Dolly 2200 Lb. Cap. (6-11456)
- EXTREME MAX Extreme Max 5800.2003 Economy Snowmobile Dolly System - Black (5800.2003)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2" Wheels, 1,800 Lbs Cap. (56402OH-4)
- NOBLE PRODUCTS Gray Dish Rack and Glass Rack Dolly with 36'' Handle (274RKDOLLYHT)
- GKS-PERFEKT White Roller, 3 5/16 x3 5/16 (4-10018)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 3" Wheels - 3,360 Lbs Cap. (56403OH-4)
- Gks Lifting And Moving Solutions Hand Trucks & Dollies