Shop All Bottle Jacks
Gks Lifting And Moving Solutions
GKS Perfekt Hydraulic Toe & Saddle Jack 15 Ton Capacity
Mfr # 1-10183
Zoro # G608640131
product price: $6,992.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,992.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gks Lifting And Moving Solutions
- MFR # 1-10183
- Zoro # G608640131
- Country of Origin Germany
- Category Bottle Jacks
Description
Hydraulic toe & saddle jack toe jacks are designed for the vertical lifting of machinery and equipment. these jacks are specifically engineered with the highest level of safety and stability to lift heavy machinery for repair or in preparation for transportation. The height adjustable low-profile toe hook and larger surface area top saddle allow for greater flexibility. Industrial rated hand activated hydraulic pump with 7,542 psi working pressure has an integral bypass valve for safety. Cast iron toe ensures years of service and anti-slip pads on the top plate and tow hook offer the highest possible load friction for safe lifting. Coupling adapter is included for remote operation of two or more jacks with a pump. Lowering screw offers precise lowering of the load. Handle rotates 180 to allow operation in tight corners. Machinery jacks meet ansi/asme standards and include wheels for easy portability. Inspection certificate included with each jack. 3 year limited warranty on cast iron toe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN E-Series 3 Nerf Step Bars (23-3265)
- BALDWIN FILTERS Air Filter, 12-1/4 x 5-3/16 in. (PA654)
- BALDWIN FILTERS Air Filter, 13-13/16 x 12-1/8 in. (PA1629S)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- TORIN SHOP EQUIPMENT 2T BOTTLE JACK (T90203B)
- ENERPAC GBJ008A, 8 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ008A)
- BLACK BULL Hydraulic Floor Jack, 3 Ton (SA20)
- BVA 20 Ton Manual Bottle Jack, J10205 (J10205)
- ENERPAC Simplex Bottle Jack, 55 Ton, 591 In Stroke (HJ55B)
- PERFORMANCE TOOL 2 Ton Hydraulic Bottle Jack Jack-Bottle, W1621 (W1621)
- NORCO PROFESSIONAL LIFTING 20 Ton Air/Hyd. B.J. w/o Ext. Screw Lower Profile (76721A)
- Gks Lifting And Moving Solutions Jacks