Shop All Indexable Boring Bars
Gizmo
Standard Length Wood Boring Spade Bit; 1.50 In.
Mfr # GI779298
Zoro # G704041559
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gizmo
- MFR # GI779298
- Zoro # G704041559
- UPC # 753153205449
- Country of Origin China
- Category Indexable Boring Bars
Description
Features
- Wood boring bit.
- Quick change bit loading sleeve.
- Can be used in any hex shank bit adapter or regular drill bit chuck.
- 10% larger shank for added durability.
- Grooved hex shank prevents slipping in drill chuck or bit extension.
- Fits all standard quick change chucks.
- Size - 1.50 in.
- Carded.
- Item weight - .17 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6142)
- KRAFT TOOL Square End Laminated Canvas-Resin, 14"x5 (CF530PF)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792727)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001500)
- HHIP BBS8 Indexable Boring Bar (1030-0500)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080400)
- Gizmo Indexable Boring Bars